Apply to be a TradeMaster!
Main product image of 1/4" 45° Refrigerant Charging Hose - Yellow (5')
Magnifying glass
Hover image to zoom

1/4" 45° Refrigerant Charging Hose - Yellow (5')

Brand:
Navac
SKU:
NH5Y
Rating:
(0)
Q&A:
(0)
1/4" 45° Refrigerant Charging Hose - Yellow (5')
Magnifying glass
Hover image to zoom
$28.70 each
In Stock
In Stock
Get 14 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length
Product Highlight: Size
1/4"
Product Highlight: Color
Yellow
Product Highlight: Angle
45°
Product Highlight: Connection Size
1/4" Connection

Description

–
Navac NH5Y 1/4" x 5' Refrigerant Charging Hose - Yellow

Professional 5' yellow charging hose with 1/4" connections and an angled 45 fitting for easier access during service.

This product is a 1/4" 45 Refrigerant Charging Hose - Yellow (5') manufactured by NAVAC.

What's in the Box
  • 1 x NH5Y charging hose, 5' (yellow)
Key Benefits & Features
  • 1/4" SAE hose with 45 fitting
  • Durable crimp and replaceable gasket
  • Color-coded yellow for easy ID
Related Products

Specs

–
Product Type:

Hose

Length (Inches):

60"

Size:

1/4"

Color:

Yellow

Angle:

45°

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy