Shop Resideo Sale
Main product image of Vacuum Pump Oil, 8 oz. (Pack of 3)
Magnifying glass
Hover image to zoom

Vacuum Pump Oil, 8 oz. (Pack of 3)

SKU:
OIL8X3
Rating:
(2)
Q&A:
(0)
Vacuum Pump Oil, 8 oz. (Pack of 3)
Magnifying glass
Hover image to zoom
$30.60 each
In Stock
In Stock
Get 73 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
Fieldpiece OIL8X3 Vacuum Pump Oil, 8 oz (Pack of 3)
Three-pack of 8 oz bottles for clean, controlled vacuum pump oil changes on site.

What's in the Box
  • Three 8 oz bottles of vacuum pump oil

Key Benefits & Features
  • Single-job bottle size helps keep oil clean
  • Low vapor pressure supports deep evacuation
  • Moisture-resistant blend reduces foaming
  • Convenient pack for truck and kit stocking
  • Compatible with Fieldpiece vacuum pumps

Performance Specs & Compatibility
  • Volume: 3 x 8 oz bottles (24 oz total)
  • Use: Oil changes, top-offs
  • Application: HVAC/R evacuation

Why OIL8X3 Stands Out
  • Small bottles reduce waste and contamination risk

Related Products

Specs

–
Type:

Vacuum Pump Oil

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Wireless Vacuum Gauge
SKU: MG44
Fieldpiece

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quick Easy Oil Change

Great, good valve from Supply House! Quick Easy love this about the Fieldpiece Pump
RJ Services
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

Great product at a great price.
John
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy