Apply to be a TradeMaster!
Main product image of Cordless Vacuum Pump, BreakFree Series (2 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (1/2" to 1/4" Fitting)
Magnifying glass
Hover image to zoom

Cordless Vacuum Pump, BreakFree Series (2 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (1/2" to 1/4" Fitting)

Brand:
Navac
SKU:
NP2DLM-NEVK2
Rating:
(0)
Q&A:
(0)
Cordless Vacuum Pump, BreakFree Series (2 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (1/2" to 1/4" Fitting)
Magnifying glass
Hover image to zoom
$745.86 each
In Stock
In Stock
Get 6 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Flare
Product Highlight: Stages
2
Product Highlight: Air Flow Capacity (CFM)
2 CFM
Product Highlight: Inlet Size
1/4", 3/8"
Product Highlight: Amperage
7.5 Amps

Description

The NP2DLM-NEVK2 package includes the Cordless Vacuum Pump, BreakFree Series (2 CFM) (NP2DLM) and the Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (1/2" to 1/4" Fitting) (NEVK2).

Package Includes:

(1) NP2DLM: Cordless Vacuum Pump, BreakFree Series (2 CFM)

Portable 2 CFM cordless vacuum pump designed for quick setups and light evacuation work. BreakFree Series ergonomics keep it easy to carry and position.

What's in the Box
  • 1 x NP2DLM cordless vacuum pump
Key Benefits & Features
  • 2 CFM performance in a compact footprint
  • Cordless mobility for tight spaces and rooftops
  • Built for everyday service calls
Related Products Featuring DC Technology, this lightweight, highly efficient vacuum pump is perfect for any job. With a high-performance lithium battery that provides higher capacity and longer running time, you can bring the NP2DLM cordless vacuum pump on any service call in any location. The NP2DLM is highlighted by its mobile design allowing it to be compact and easy to carry. Lastly, the isolation ball valve and twin cylinder make this vacuum pump easy to use, reliable and ensures maximum vacuum capacity.

(1) NEVK2: Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (1/2" to 1/4" Fitting)

Kit designed to accelerate evacuation with a valve core removal tool and hose assembly sized for 1/2" to 1/4" transitions.

Navac's NEVK2 Pro Series Rapid Evacuation Kit features the NVR1 Valve Core Removal Tool and the NHB2 Big Boy High-flow 6' Long Evacuation Hose.

Product Features:

  • NVR1 Valve Core Removal Tool:
    • For use with both 1/4" and 5/16" flare fitting
    • Designed for high-pressure refrigerants including R410a
    • Metal handle for durability
    • Vacuum rated to 20 microns
  • NHB2 Big Boy High-flow 6' Long Evacuation Hose, 1/2" to 1/4" Fitting:
    • 1/2" large diameter for fast evacuation
    • 3200 psi burst pressure, 640 psi working pressure
    • 4-layer construction for low permeation
    • Vacuum rated to 20 microns
What's in the Box
  • Valve core removal tool
  • Evacuation hose (1/2" to 1/4" fittings)
Key Benefits & Features
  • Speeds system pull-downs
  • Durable, pro-grade components
Related Products

Specs

Battery Type:

Lithium-Ion

Product Type:

Removal Tool

Vacuum Pump

Evacuation Hose

Evacuation Kit

Inlet Type:

Flare

Stages:

2

Air Flow Capacity (CFM):

2

Ultimate Vacuum:

23 microns

Inlet Size:

1/4"

3/8"

Amperage:

7.5

Oil Capacity (fl. oz.):

5.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy