Apply to be a TradeMaster!
Main product image of Cordless Vacuum Pump, No Battery, BreakFree Series (4 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (1/2" to 1/4" Fitting)
Magnifying glass
Hover image to zoom

Cordless Vacuum Pump, No Battery, BreakFree Series (4 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (1/2" to 1/4" Fitting)

Brand:
Navac
SKU:
NP4D-NEVK2
Rating:
(0)
Q&A:
(0)
Cordless Vacuum Pump, No Battery, BreakFree Series (4 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (1/2" to 1/4" Fitting)
Magnifying glass
Hover image to zoom
$762.93 each
In Stock
In Stock
Get 2 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
1/4", 3/8", 1/2"
Product Highlight: Stages
2
Product Highlight: Air Flow Capacity (CFM)
4 CFM
Product Highlight: Inlet Type
Flare

Description

The NP4D-NEVK2 package includes the Cordless Vacuum Pump, No Battery, BreakFree Series (4 CFM) (NP4D) and the Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (1/2" to 1/4" Fitting) (NEVK2).

Package Includes:

(1) NP4D: Cordless Vacuum Pump, No Battery, BreakFree Series (4 CFM)

The NP4D is a cordless vacuum pump from Navac's BreakFree Series, designed for portability and everyday HVAC/R evacuation jobs. With a 4 CFM capacity and a cordless build, it eliminates cord management hassles in the field. This version is sold without a battery, making it ideal for technicians who already own compatible Navac Li-ion battery packs.

What's in the Box
  • 1 x NP4D cordless vacuum pump (no battery included)
Key Benefits & Features
  • Cordless design for maximum mobility and ease of use
  • 4 CFM airflow capacity covers light-to-medium HVAC/R evacuation tasks
  • Sold without battery-cost-effective for those with existing compatible packs
  • BreakFree Series durability for professional field use
Related Products

The NAVAC BreakFree Cordless Vacuum Pumps are a technician's favorite, offering unmatched portability, reliability, and performance for HVAC professionals. Now available in a pump-only form for even greater flexibility, they are compatible with DEWALT batteries using the included adapter for maximum convenience, while NAVAC batteries deliver optimal performance. Lightweight and compact, these brushless DC pumps are efficient, easy to carry, and store. With dual-stage technology, they achieve impressive vacuum performance: 2 CFM/23 microns (*NP2D), 4 CFM/15 microns (NP4D), and 6 CFM/15 microns (NP6D). Additional features such as a backflow prevention check valve, isolation valve, lifting hook, and A2L refrigerant compatibility make the BreakFree series the ultimate solution for modern HVAC needs. *Not included in NP2D

  • Power Supply: 18V, 9Ah
  • Flow Rate: 4 CFM
  • Ultimate Vacuum: 15 micron
  • Pump Design: Dual-Stage, DC Motor
  • Motor Power: 1/2 HP
  • Inlet Port: 1/4" , 3/8" , 1/2" Flare
  • Oil Capacity: 8.8 oz
  • Dimension: 10.3 x 4.8 x 9.5 in
  • Weight: 14 lbs (no battery)
  • Warranty: 2 Years

    (1) NEVK2: Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (1/2" to 1/4" Fitting)

    Kit designed to accelerate evacuation with a valve core removal tool and hose assembly sized for 1/2" to 1/4" transitions.

    Navac's NEVK2 Pro Series Rapid Evacuation Kit features the NVR1 Valve Core Removal Tool and the NHB2 Big Boy High-flow 6' Long Evacuation Hose.

    Product Features:

    • NVR1 Valve Core Removal Tool:
      • For use with both 1/4" and 5/16" flare fitting
      • Designed for high-pressure refrigerants including R410a
      • Metal handle for durability
      • Vacuum rated to 20 microns
    • NHB2 Big Boy High-flow 6' Long Evacuation Hose, 1/2" to 1/4" Fitting:
      • 1/2" large diameter for fast evacuation
      • 3200 psi burst pressure, 640 psi working pressure
      • 4-layer construction for low permeation
      • Vacuum rated to 20 microns
    What's in the Box
    • Valve core removal tool
    • Evacuation hose (1/2" to 1/4" fittings)
    Key Benefits & Features
    • Speeds system pull-downs
    • Durable, pro-grade components
    Related Products

Specs

Product Type:

Removal Tool

Evacuation Kit

Evacuation Hose

Vacuum Pump

Ultimate Vacuum:

15 microns

Inlet Size:

1/4"

3/8"

1/2"

Stages:

2

Oil Capacity (fl. oz.):

8.8

Air Flow Capacity (CFM):

4

Inlet Type:

Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy