Apply to be a TradeMaster!
Main product image of Pro Series Dual-Cylinder DC Refrigerant Recovery Unit & Smart Refrigerant Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom

Pro Series Dual-Cylinder DC Refrigerant Recovery Unit & Smart Refrigerant Scale (220 lb. Capacity)

Brand:
Navac
SKU:
NR7-NRS2A
Rating:
(0)
Q&A:
(0)
Pro Series Dual-Cylinder DC Refrigerant Recovery Unit & Smart Refrigerant Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom
$1,154.98 each
In Stock
In Stock
Get 1 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V

Description

The NR7-NRS2A package includes the Pro Series Dual-Cylinder DC Refrigerant Recovery Unit (NR7) and the Smart Refrigerant Scale (220 lb. Capacity) (NRS2A).

Package Includes:

(1) NR7: Pro Series Dual-Cylinder DC Refrigerant Recovery Unit

Heavy-duty refrigerant recovery unit powered by a DC motor with dual-cylinder design. Provides fast, reliable recovery performance in demanding HVAC/R service conditions.

Introducing the NAVAC NR7 Recovery Unit: Compact, Efficient, and A2L-Compatible! This lightweight unit, at just 20.3 lbs, offers HVAC professionals easy storage and transportation solutions. The NR7 features a twin-cylinder structure for rapid refrigerant recovery and a brushless DC motor, enhancing both efficiency and A2L refrigerant compatibility. Its oil-free compressor is versatile, accommodating a wide range of common refrigerants. Additionally, the NR7's purge function eliminates the risk of refrigerant mixing, ensuring a smooth operation. A standout feature is its three-row large condenser equipped with extra-dense fins, designed for quick heat dispersion from the refrigerant, elevating your job's efficiency to new heights.

Moreover, the NR7 has CSA safety certification, providing technicians peace of mind with full-tank, overload, and high-pressure protection. Boasting an efficient design, twin-cylinder system, and one-key operation, the NR7 is a great choice for quick and reliable recoveries.

What's in the Box

  • 1 × NR7 Pro Series recovery unit

Key Benefits & Features

  • Dual-cylinder DC motor ensures high-speed recovery
  • Pro Series durability for daily professional use
  • Portable, compact design for field service

Related Products

(1) NRS2A: Smart Refrigerant Scale (220 lb. Capacity)

The NRS2A is a smart refrigerant scale designed for accurate, high-capacity measurement during charging and recovery. With a 220 lb load capacity, it supports a wide range of HVAC/R service applications while keeping workflows efficient and precise.

What's in the Box

  • 1 × NRS2A smart refrigerant scale

Key Benefits & Features

  • Smart functionality for precise charge and recovery tracking
  • Large capacity accommodates cylinders up to 220 lb
  • Clear digital readout designed for easy visibility in the field
  • Durable, portable design for daily HVAC/R service use

Related Products

The NRS2A Smart Refrigerant Scale delivers precision and convenience for refrigerant charging and recovery tasks. Compatible with the myNAVAC app and the NSV1 smart valve, it offers wireless Bluetooth connectivity for seamless integration and automatic operation. Built with a lightweight magnesium alloy weighing platform, the scale is highly durable yet weighs only 3.3 lbs, making it easy to transport with its integrated handle design. It provides precise measurements with 0.05% accuracy and low latency for real-time readings. The impact-resistant design and auto power-off feature ensure reliability and efficiency, making the NRS2A an essential tool for HVAC professionals.

  • Maximum load: 220 lbs (100 kg)
  • Accuracy: 0.05% F.S
  • Resolution and units: 0.2 oz
  • Battery type: 4xAA (Scale) / 4xAAA (Handheld)
  • Battery Operating Time: Handheld device: 65 hours typical alkaline (backlight off) / Scale: 150 hours of typical alkaline
  • Weight: 3.3 lbs (1.49Kg)
  • Accessory: Carry bag
  • Warranty: 1 Year

Specs

Refrigerant Type:

R-407C

R-12

R-402A

R-1234YF

R-500

R-22

R-407D

R-507

R-401B

R-410A

R-401-A

R-134A

R-404A

R-32

R-401C

R-454B

R-402B

Product Type:

Refrigerant Recovery

Scale

Voltage:

115V

Battery Type:

AA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy