Apply to be a TradeMaster!
Main product image of Nexus Digital Manifold Gauge, Bluetooth-Enabled & 1/4" 45-Degree Charging Refrigerant Hose Set (5')
Magnifying glass
Hover image to zoom

Nexus Digital Manifold Gauge, Bluetooth-Enabled & 1/4" 45-Degree Charging Refrigerant Hose Set (5')

Brand:
Navac
SKU:
NX1-NH5SC
Rating:
(0)
Q&A:
(0)
Nexus Digital Manifold Gauge, Bluetooth-Enabled & 1/4" 45-Degree Charging Refrigerant Hose Set (5')
Magnifying glass
Hover image to zoom
$541.55 each
In Stock
In Stock
Get 7 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Blue, Red, Yellow
Product Highlight: Angle
45°
Product Highlight: Length (Inches)
60" Length
Product Highlight: Material
Aluminum
Product Highlight: Connection Size
1/4" Connection

Description

The NX1-NH5SC package includes the Nexus Digital Manifold Gauge, Bluetooth-Enabled (NX1) and the 1/4" 45 Charging Refrigerant Hose Set (5') (NH5SC).

Package Includes:

(1) NX1: Nexus Digital Manifold Gauge, Bluetooth-Enabled

The NX1 is a compact digital manifold gauge designed for precision HVAC/R diagnostics. Equipped with Bluetooth connectivity, it provides accurate measurements while allowing wireless data transfer to streamline testing, recording, and reporting in the field.


The NAVAC NX1 Nexus Digital Manifold Gauge enhances the HVAC diagnostics experience with its wireless features. Bluetooth connectivity for temperature probes and micron gauges provides comprehensive remote insights all on the screen of Nexus. It caters to various needs with 4 operation modes (Manifold, Leak Test, Evacuation, and Decay Test). Built with an aluminum body and a 1/4 turn ball valve, it ensures durability. The foldable hidden hook enhances portability, while its Class 0.4 accuracy and clear digital display offer precise readings. Impact-resistant and covered in durable rubber, the NX1 withstands field challenges, ensuring a prolonged, resilient work experience.


What's in the Box

  • 1 × NX1 digital manifold gauge

Key Benefits & Features

  • Bluetooth-enabled for mobile app integration and paperless service workflows
  • Digital readout for accurate charging, testing, and verification
  • Lightweight, portable design built for field conditions

Related Products

(1) NH5SC: 1/4" 45 Charging Refrigerant Hose Set (5')
  • Suitable for R410A, R134a, R-22 and other refrigerants
  • 1/4" SAE fittings with 45 bend on one end
  • Leak-proof eight-sided crimp
  • 800 psi working pressure, 4000 psi burst pressure
  • Metal valve handle
  • Universal, replaceable gasket
  • Ball valve to prevent refrigerant loss
  • Color: Red, Yellow, Blue
  • Quantity: 3 hoses
  • Ball Valve: Yes
  • Pressure Scale: 800 psi
  • Length: 5 ft
  • Connector: 1/4"-1/4"
  • Warranty: 1 year

Specs

Color:

Blue

Red

Yellow

Product Type:

Manifold Gauge

Hose

Angle:

45°

Length (Inches):

60"

Material:

Aluminum

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy