Apply to be a TradeMaster!
Main product image of CG30F 51,000 BTU Output Spark Ignition Cast Iron Gas-Fired Water Boiler w/ LWCO, Grundfos Pump (NG)
Magnifying glass
Hover image to zoom

CG30F 51,000 BTU Output Spark Ignition Cast Iron Gas-Fired Water Boiler w/ LWCO, Grundfos Pump (NG)

SKU:
CG30FN-GH
Rating:
(1)
Q&A:
(0)
CG30F 51,000 BTU Output Spark Ignition Cast Iron Gas-Fired Water Boiler w/ LWCO, Grundfos Pump (NG)
Magnifying glass
Hover image to zoom
$2,166.65 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
BTU Input: 
70000
70000105000140000175000210000245000280000

This item replaces: CG30CNC, CG30DNI-G2, CG30EN-TH, CG30EN-GH


Lift Gate

–
This product weighs 254 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
Limited Lifetime on Heat Exchanger/ 1 Year on Component Parts Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
14" Width
Product Highlight: Height (Inches)
40" Height
Product Highlight: BTU Input
70000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's Net AHRI Rating, Water (MBH)

Product Specifications
  • 84% AFUE
  • 70 MBH Input
  • 59 MBH DOE Heating Capacity
  • 51 MBH Net AHRI Rating, Water
  • Chimney vented
  • Integrated boiler control
    • User-friendly
    • Energy-saving “thermal purge” feature circulates residual warm water in heating system prior to firing boiler
    • Integral LWCO (IDL-1200)
    • Additional pump relay
  • Natural gas
  • Cast iron heat exchanger: Meets the ASME Boiler and Pressure Vessel Code
  • Metal section connectors: Resist chemicals, increases the life of the boiler
  • Step-opening gas valve: Provides smooth & quiet start-up
  • Lifetime limited warranty

Standard Equipment
  • Insulated steel jacket
  • Integral draft diverter, damper and connector included
  • Heavy gauge 1" base insulation
  • Integrated boiler control – simple, self-diagnostic, with 3-digit readout for status
  • Step-opening redundant gas valve
  • 130°F minimum return temperature rating
  • Spark ignition with continuous retry
  • User-friendly wiring with 120V J-box
  • Circulator – Grundfos
  • Cast iron section assembly
  • Resettable blocked vent switch
  • Boiler drain valve
  • Cast iron supply manifold with safety relief valve tapping
  • Stainless steel burners

Specs

–
Fuel Type:

Natural Gas

Efficiency:

84%

System Type:

Hydronic (Water)

Width (Inches):

14"

Height (Inches):

40"

Features:

EI/Spark Ignition

Chimney Vent

Vent Size:

4"

Gas Connection:

1/2"

BTU Input:

70000

AHRI Rating:

51000

DOE Rating:

59000

Pump Type:

Grundfos

Warranty:

Limited Lifetime on Heat Exchanger/ 1 Year on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

8 Replacement Parts

Complete Jacket Set, 4 Section, (Repair Part) New Yorker Cg-E, 106707-04
SKU: 106707-04
New Yorker
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Delivery was fantastic

I have not installed the product yet
Jim
Pa
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy