Apply to be a TradeMaster!
Main product image of PVCG-A 130,000 BTU Output, Spark Ignition Gas Fired Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

PVCG-A 130,000 BTU Output, Spark Ignition Gas Fired Water Boiler (Nat Gas)

SKU:
PVCG60BNI-GS
Rating:
(0)
Q&A:
(0)
PVCG-A 130,000 BTU Output, Spark Ignition Gas Fired Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
PVCG60BNI-GS has been discontinued
Discontinued October 26, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
PVCG-C 130,000 BTU Output Gas Fired Water Boiler (Nat Gas)
SKU:PVCG60CN-1TS
(0)
Backorder
Backorder
Get it Wed, Dec 9 - Thu, Jan 14
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
175000 BTUs
Product Highlight: Width (Inches)
20.84" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Specifications
  • Input Gas MBH: 175
  • DOE Heating Capacity MBH: 150
  • IBR Net Output MBH: 130
  • Spark Ignition (AFUE %): 85.2
  • Approx. Shipping weight (lbs.): 397

The PVCG series cast iron boiler design maximizes heat transfer for the most efficient use of fuel while saving you valuable heating dollars. The PVCG-A comes standard with an evergy-saving "thermal purge" feature that circulates residual warm water in heating system prior to firing the boiler!

Features:
  • Cast Iron heat exchanger designed for easy maintenance on yearly service calls
  • Heat exchanger design and construction meets ASME requirements
  • Power Vented
  • The PVCG-A Series' cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as anti-freeze which can deteriorate rubber seals used by some competitors.

Specs

–
Fuel Type:

Natural Gas

Efficiency:

85.2%

System Type:

Hydronic (Water)

Vent Type:

Power Vent

BTU Input:

175000

DOE Rating:

150000

IBR Rating:

130000

Features:

EI/Spark Ignition

Vent Size:

3"

Gas Connection:

1/2"

Width (Inches):

20.84"

Depth (Inches):

26-3/5"

Height (Inches):

38.09"

Weight (lbs):

397 lbs

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM