Apply to be a TradeMaster!
Main product image of 6kW Pre-Assembled Modulating Electric Boiler
Magnifying glass
Hover image to zoom

6kW Pre-Assembled Modulating Electric Boiler

SKU:
NG006
Rating:
(1)
Q&A:
(0)
6kW Pre-Assembled Modulating Electric Boiler
Magnifying glass
Hover image to zoom
$2,567.47 each
Out of Stock
Out of Stock
Get it Tue, Oct 13 - Tue, Oct 20

MANUALS (3)

Warranty Info

Schematic Feature!
Replacement Parts

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
20478 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Voltage
240v
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Min Pressure (PSI)
7 PSI

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The NextGen Boiler is a three element modulating electric boiler that allows for consistent, professional installation for radiant heating applications. Take the complexity out of the mechanical room and replace it with peace of mind for the homeowner. All boiler parts and pieces (expansion tank, circulating pump, air vent, safety relief valve, and heat exchanger) are housed within the unit, for an aesthetically pleasing appearance.



Features:

  • Boiler Rated Power: 6kW (20,478 BTU/Hour)
  • Voltage: 240V
  • Rated Current: 25.0A
  • Breaker Quantity - Amps: 1@40 amp
  • Number of Heating Elements: 3
  • Element Resistance: 28.8 alms ea
  • Operating Temperature Range: 85F -140F
  • Weight: 68.5lbs
  • Dimensions: 28" x 17" x 9-7/8"
  • One attractive plug-and-play system
  • Installs in less than half the time
  • 2 Year Limited Warranty
  • UL Listed
  • Modulated three staged heating
  • Outdoor compensation/reset
  • Off-peak capability
  • Redundant safety controls

Specs

–
Fuel Type:

Electric

Voltage:

240v

BTU Output:

20478

Kilowatts (KW):

6

Max Pressure (PSI):

30

Min Pressure (PSI):

7

Min Flow (GPM):

1.32

Warranty:

2 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Need help calculating?
Use Our Calculator
Box

6kW Pre-Assembled Modulating Electric Boiler

Replacement Parts

SKU: NG006

Brand: NextGen Boiler

Search Parts:
SEARCH PARTS
Internal Connection 3bar Safety Valve EKCO.LN2UL, NG01575
Outdoor Temperature Sensor EKCO.LN2UL, NG01564
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Good Little Boiler

Installed this boiler to heat two zones of radiant heat in super insulated 1300 square foot two story shop/studio and it is working great. It has only been a few months, but we are super happy with how its working. Set up was simple enough given this was the first time for one of these boilers. If it had only been one zone it would have been far simpler but it accommodated our more complicated system perfectly
CaryK
Hudson Valley New York
6 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy