Apply to be a TradeMaster!
Main product image of 12kW Pre-Assembled Modulating Electric Boiler
Magnifying glass
Hover image to zoom

12kW Pre-Assembled Modulating Electric Boiler

SKU:
NG012
Rating:
(2)
Q&A:
(0)
12kW Pre-Assembled Modulating Electric Boiler
Magnifying glass
Hover image to zoom
$2,690.48 each
In Stock
In Stock
Get 8 Wed, Oct 21 - Thu, Oct 22

Schematic Feature!
Replacement Parts

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
40956 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Voltage
240v
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Min Pressure (PSI)
7 PSI

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The NextGen Boiler is a three element modulating electric boiler that allows for consistent, professional installation for radiant heating applications. Take the complexity out of the mechanical room and replace it with peace of mind for the homeowner. All boiler parts and pieces (expansion tank, circulating pump, air vent, safety relief valve, and heat exchanger) are housed within the unit, for an aesthetically pleasing appearance.



Features:

  • Boiler Rated Power: 12kW (40,956 BTU/Hour)
  • Voltage: 240V
  • Rated Current: 50.0A
  • Breaker Quantity - Amps: 1@60/70 amp
  • Number of Heating Elements: 3
  • Element Resistance: 14.4 alms ea
  • Operating Temperature Range: 85F -140F
  • Weight: 68.5lbs
  • Dimensions: 28" x 17" x 9-7/8"
  • One attractive plug-and-play system
  • Installs in less than half the time
  • 2 Year Limited Warranty
  • UL Listed
  • Modulated three staged heating
  • Outdoor compensation/reset
  • Off-peak capability
  • Redundant safety controls

Specs

–
Fuel Type:

Electric

Voltage:

240v

BTU Output:

40956

Kilowatts (KW):

12

Max Pressure (PSI):

30

Min Pressure (PSI):

7

Min Flow (GPM):

1.32

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

12kW Pre-Assembled Modulating Electric Boiler

Replacement Parts

SKU: NG012

Brand: NextGen Boiler

Search Parts:
SEARCH PARTS
Outlet Connection / Flow (02) EKCO.LN2UL, NG01574
Back Case Set EKCO.LN2UL
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I definitely recommend this Electric Boiler!!

This Boiler is great!! Works great for a heated floor.
Dave
Pennsylvania
2 years ago
Was this review helpful to you?

Great Product!

Use this product for heating radiant heat flooring system. It works very nicely like the control scheme. The onboard circulator expansion tank and relief valve makes installation much easier.
Richard
Kings Park NY 11754
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy