Apply to be a TradeMaster!
Main product image of 14.4kW Pre-Assembled Modulating Electric Boiler
Magnifying glass
Hover image to zoom

14.4kW Pre-Assembled Modulating Electric Boiler

SKU:
NG014
Rating:
(5)
Q&A:
(0)
14.4kW Pre-Assembled Modulating Electric Boiler
Magnifying glass
Hover image to zoom
$2,796.96 each
In Stock
In Stock
Get 6 Mon, Nov 23 - Tue, Nov 24
BTU Output: 
49147
40956

Schematic Feature!
Replacement Parts

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
49147 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Voltage
240v
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Min Pressure (PSI)
7 PSI

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The NextGen Boiler is a three element modulating electric boiler that allows for consistent, professional installation for radiant heating applications. Take the complexity out of the mechanical room and replace it with peace of mind for the homeowner. All boiler parts and pieces (expansion tank, circulating pump, air vent, safety relief valve, and heat exchanger) are housed within the unit, for an aesthetically pleasing appearance.



Features:

  • Boiler Rated Power: 14.4kW (49,147 BTU/Hour)
  • Voltage: 240V
  • Rated Current: 60.0A
  • Breaker Quantity - Amps: 1@80 amp
  • Number of Heating Elements: 3
  • Element Resistance: 12.0 alms ea
  • Operating Temperature Range: 85F -140F
  • Weight: 68.5lbs
  • Dimensions: 28" x 17" x 9-7/8"
  • One attractive plug-and-play system
  • Installs in less than half the time
  • 2 Year Limited Warranty
  • UL Listed
  • Modulated three staged heating
  • Outdoor compensation/reset
  • Off-peak capability
  • Redundant safety controls

Specs

–
Fuel Type:

Electric

Voltage:

240v

BTU Output:

49147

Kilowatts (KW):

14.4

Max Pressure (PSI):

30

Min Pressure (PSI):

7

Warranty:

2 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

14.4kW Pre-Assembled Modulating Electric Boiler

Replacement Parts

SKU: NG014

Brand: NextGen Boiler

Search Parts:
SEARCH PARTS
Product Image of no image
Side Cover
01563
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Outdoor Temperature Sensor
01564
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat Exchanger - 4 kW/240V
01591
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat Exchanger - 6 kW/240V
01565
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat Exchanger - 8 kW/240V
01566
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat Exchanger - 12 kW/240V
01567
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat Exchanger - 14.4kW/240V
01568
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Inlet Connection Pipe
01569
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pump Pipe EKCO.LN2UL
01570
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Power Board ZM-60 (w/o pipe)
01571
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Inner Pipe of Power Board
01572
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Outlet Connection Pipe 1
01573
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Outlet Connection Pipe 2
01574
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Safety Valve Pipe
01575
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Control Panel - Main Circuit Board
01576
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Case
01577
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Nipple 3/4"
01578
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Nut
01579
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Nut G 3/4"
01580
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Connection
01581
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Sleeve
01582
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel ZIO.50
01583
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pump Wilo Star S21 U15 130 PR3
01584
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Apollo Safety Relief Valve 30 psi, 3/4"
01585
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Thermal Safety Cut Out 60T-X25, 90.05 Thermodisc
01586
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Contactor HVVY2XQ04GG Hartland
01587
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Transformer 4000-09AW18AE999
01588
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Glass Fuse Connection 16A
01589
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Time-delay Glass Fuse 6.3 x 32mm 2A
01590
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Connector VC05-0046
01592
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Holder KU-2 color Grey
01593
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Thermal Cut Out (auto reset) 36T
01594
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Return Temperature Sensor NTC
01601-NEXTGEN
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Magnetic Filter F-Mag 3/4
01294
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Differential Pressure Relief Valve
01195
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Expansion Vessel
00853
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flow Sensor Huba Control
01339
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Electric boiler

Easy install, quality product
Mama J
97392
7 months ago
Was this review helpful to you?

I would buy this product again

Great product we use them all the time, fast shipping!
Happy customer
Turner Oregon
8 months ago
Was this review helpful to you?

Strongly recommend this boiler

Easy installation fast shipping.
Big T
Salem Oregon
8 months ago
Was this review helpful to you?

Easy set up

So nice having it all together. The fluid connectors could be better. The controls are so easy to understand.
Plumbtrician
Devis Lake, ND
1 years ago
Was this review helpful to you?

Great boiler

Very easy to set up, no issues at all.
HHC
Minnesota
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy