Apply to be a TradeMaster!
Main product image of 3/4" Press x PEX Crimp Brass Ball Valve, 2 Piece Body (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press x PEX Crimp Brass Ball Valve, 2 Piece Body (Lead Free)

Brand:
Nibco
SKU:
NF99PC8
Rating:
(0)
Q&A:
(0)
3/4" Press x PEX Crimp Brass Ball Valve, 2 Piece Body (Lead Free)
Magnifying glass
Hover image to zoom
$118.28 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Size: 
3/4"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO Press System ball valve body is manufactured from lead free Brass alloy and is dezincification resistant (DZR). The ball valve is designed with a PEX x Press-to-connect end connections and is an ideal valve to transition from copper to PEX piping. The PEX connection is F1807 (crimp) type. The press-to-connect end is engineered with an inboard bead and a leak detection EPDM O-ring press end for quick and easy copper to copper joinery. Properly applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux.

Features
    Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Press x PEX
  • Copper-to-copper connections
  • PEX end - F1807 Crimp
  • Full port
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Multiple handle options
  • Press leak-detection feature
  • Dezincification resistant
  • Lead-free
  • Conforms to MSS SP-145
  • NSF/ANSI/CAN-61 and 372
  • Not intended for gas use
  • IAPMO/ANSI Z1157 (IGC 157)

Specs

–
Material:

Brass

Connection Type:

Press x PEX Crimp

Valve Construction:

2 piece

Features:

Standard

Connection Method:

Press

PEX

Size:

3/4"

Lead Free:

Yes

Port Type:

Full Port

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy