The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Sweat Bronze Gate Valve, Non Rising Stem, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat Bronze Gate Valve, Non Rising Stem, Class 125 (Lead Free)

Brand:
Nibco
SKU:
NJ0J0X6
Rating:
(0)
Q&A:
(0)
1/2" Sweat Bronze Gate Valve, Non Rising Stem, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom
$96.23 each
In Stock
In Stock
Get 21 Thu, Sep 10
Size
1/2"
1/2"3/4"1"1-1/4"1-1/2"2"
Connection Method
Sweat

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
C x C Connection

Description

The NIBCO gate valve features a screw-in bonnet for service where infrequent maintenance is required. Solder ends allow for ease of installation. The gate valve is constructed of high quality lead-free dezincification-resistant (DZR) performance bronze silicon alloy per ASTM specifications. The lead-free valve is recommended for applications that deliver water for human consumption, including commercial and residential construction.

Features
    Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Screw-in bonnet
  • White handle for easy lead-free identification
  • NIBCO double-oval lead-free body marking
  • Class 125 solder end connections
  • Dezincification resistant
  • Lead-free
  • Dimensions and workmanship conform to MSS SP-80
  • NSF/ANSI/CAN-61 and 372

Specs

Size:

1/2"

Material:

Bronze

Lead Free:

Yes

Connection Method:

Sweat

Connection Type:

C x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy