The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Sweat Bronze Gate Valve, Non Rising Stem, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom

1" Sweat Bronze Gate Valve, Non Rising Stem, Class 125 (Lead Free)

Brand:
Nibco
SKU:
NJ0J0XA
Rating:
(0)
Q&A:
(0)
1" Sweat Bronze Gate Valve, Non Rising Stem, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom
$176.33 each
In Stock
In Stock
Get 7 Thu, Sep 10
Size
1"
Connection Method
Sweat
Sweat

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1"

Description

The NIBCO gate valve features a screw-in bonnet for service where infrequent maintenance is required. Solder ends allow for ease of installation. The gate valve is constructed of high quality lead-free dezincification-resistant (DZR) performance bronze silicon alloy per ASTM specifications. The lead-free valve is recommended for applications that deliver water for human consumption, including commercial and residential construction.

Features
    Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Screw-in bonnet
  • White handle for easy lead-free identification
  • NIBCO double-oval lead-free body marking
  • Class 125 solder end connections
  • Dezincification resistant
  • Lead-free
  • Dimensions and workmanship conform to MSS SP-80
  • NSF/ANSI/CAN-61 and 372

Specs

Lead Free:

Yes

Connection Type:

C x C

Material:

Bronze

Connection Method:

Sweat

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy