The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" Sweat Non Rising Stem Bronze Gate Valve, S-113-LF (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Sweat Non Rising Stem Bronze Gate Valve, S-113-LF (Lead Free)

Brand:
Nibco
SKU:
NJ0J0XC
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat Non Rising Stem Bronze Gate Valve, S-113-LF (Lead Free)
Magnifying glass
Hover image to zoom
$245.63 each
In Stock
In Stock
Get 3 Thu, Sep 10
Size
1-1/2"
Connection Method
Sweat
Sweat
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1-1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

The solid wedge, integral seats and bi-directional service make the gate valve a good choice for a broad range of services. Non-rising stem gate valves are used when positive shutoff is required and a space saving is necessary. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO valves are backed by the NIBCO INC. 5-year 125% limited warranty.

Specs

Connection Type:

C x C

Size:

1-1/2"

Material:

Bronze

Connection Method:

Sweat

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy