Apply to be a TradeMaster!
Main product image of 3/4" Sweat Bronze Gate Valve, Non Rising Stem, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Bronze Gate Valve, Non Rising Stem, Class 125 (Lead Free)

Brand:
Nibco
SKU:
NJ0J0X8
Rating:
(0)
Q&A:
(0)
3/4" Sweat Bronze Gate Valve, Non Rising Stem, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom
$96.60 each
In Stock
In Stock
Get 4 Fri, Oct 23
Order by today, receive Friday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes

Description

–
The NIBCO gate valve features a screw-in bonnet for service where infrequent maintenance is required. Solder ends allow for ease of installation. The gate valve is constructed of high quality lead-free dezincification-resistant (DZR) performance bronze silicon alloy per ASTM specifications. The lead-free valve is recommended for applications that deliver water for human consumption, including commercial and residential construction.

Features
    Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Screw-in bonnet
  • White handle for easy lead-free identification
  • NIBCO double-oval lead-free body marking
  • Class 125 solder end connections
  • Dezincification resistant
  • Lead-free
  • Dimensions and workmanship conform to MSS SP-80
  • NSF/ANSI/CAN-61 and 372

Specs

–
Size:

3/4"

Material:

Bronze

Connection Method:

Sweat

Connection Type:

C x C

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy