Apply to be a TradeMaster!
Main product image of 1/4" Sweat Bronze Full Port Ball Valve, Class 600, Stainlesss Steel Trim (Lead Free)
Magnifying glass
Hover image to zoom

1/4" Sweat Bronze Full Port Ball Valve, Class 600, Stainlesss Steel Trim (Lead Free)

Brand:
Nibco
SKU:
NJ83HX4
Rating:
(0)
Q&A:
(0)
1/4" Sweat Bronze Full Port Ball Valve, Class 600, Stainlesss Steel Trim (Lead Free)
Magnifying glass
Hover image to zoom
NJ83HX4 has been discontinued
Discontinued January 16, 2025
This product was discontinued by the manufacturer.
Size: 
1/4"
Connection Method: 
Sweat

MANUALS (1)

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

The NIBCO ball valve is made of lead-free Silicon Performance Bronze alloy and has achieved the stringent NSF/ANSI/CAN 61 section 8 (Commercial Hot) and NSF/ANSI/CAN 372 listings. The two-piece valve provides bubble-tight shutoff at 600 PSI and is dezincification resistant. The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction.



Features
    Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze body
  • Stainless steel ball and stem
  • Vented ball
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • NIBCO HydraPure lead-free markings on handle and body
  • Solder end connections
  • Dezincification resistant
  • Lead-free
  • Conforms to MSS SP-110
  • NSF/ANSI/CAN-61
  • NSF/ANSI/CAN-372
  • IAPMO/ANSI Z1157

Specs

–
Connection Method:

Sweat

Port Type:

Full Port

Material:

Bronze

Connection Type:

C x C

Handle Style:

Lever

Lead Free:

Yes

Features:

Standard

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm