Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat Bronze Full Port Ball Valve, Class 600, Stainlesss Steel Trim (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Sweat Bronze Full Port Ball Valve, Class 600, Stainlesss Steel Trim (Lead Free)

Brand:
Nibco
SKU:
NJ83HXB
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat Bronze Full Port Ball Valve, Class 600, Stainlesss Steel Trim (Lead Free)
Magnifying glass
Hover image to zoom
$262.87 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27
Size: 
1-1/4"
Connection Method: 
Sweat

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

The NIBCO ball valve is made of lead-free Silicon Performance Bronze alloy and has achieved the stringent NSF/ANSI 61 section 8 (Commercial Hot) and NSF/ANSI 372 listings. The two-piece valve provides bubble-tight shutoff at 600 PSI and is dezincification resistant. The ball valve includes reinforced PTFE seat rings with stainless steel stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction.



Features
    Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Conventional port
  • Silicon Performance Bronze body
  • Stainless steel ball and stem
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • NIBCO HydraPure lead-free markings on handle and body
  • Solder end connections
  • Dezincification resistant
  • Lead-free
  • Patent Pending: 3" size
  • Conforms to MSS SP-110
  • IAPMO IGC-157
  • NSF/ANSI/CAN-61
  • NSF/ANSI/CAN-372

Specs

–
Material:

Bronze

Features:

Standard

Connection Method:

Sweat

Handle Style:

Lever

Size:

1-1/4"

Connection Type:

C x C

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy