Apply to be a TradeMaster!
Main product image of 1/2" C x C Full Port Brass Ball Valve, Two-Piece (Lead Free)
Magnifying glass
Hover image to zoom

1/2" C x C Full Port Brass Ball Valve, Two-Piece (Lead Free)

Brand:
Nibco
SKU:
NJ998X6
Rating:
(0)
Q&A:
(0)
1/2" C x C Full Port Brass Ball Valve, Two-Piece (Lead Free)
Magnifying glass
Hover image to zoom
$40.83 each
BOX UP & SAVE 10%
$660.96 box of 18
$36.72 each
In Stock
In Stock
Get 139 Tomorrow, Oct 20
Order by 2PM, receive Tomorrow
Size: 
1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Connection Method: 
Sweat
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO lead-free* brass ball valve with solder end connections provides bubble-tight shutoff. The valve's PTFE seats and lead-free* ball exhibit high corrosion resistance properties. The valve is ideal for hot/cold water applications.

Specs

–
Size:

1/2"

Connection Type:

C x C

Port Type:

Full Port

Lead Free:

Yes

Valve Construction:

2 piece

Material:

Brass

Connection Method:

Sweat

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy