The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Threaded Full Port Brass Ball Valve, Two-Piece (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Threaded Full Port Brass Ball Valve, Two-Piece (Lead Free)

Brand:
Nibco
SKU:
NL998X6
Rating:
(0)
Q&A:
(0)
1/2" Threaded Full Port Brass Ball Valve, Two-Piece (Lead Free)
Magnifying glass
Hover image to zoom
$41.15 each
BOX UP & SAVE 6%
$694.08 box of 18
$38.56 each
In Stock
In Stock
Get 113 Wed, Sep 2
Order by today, receive Wednesday
Size
1/2"
Connection Method
Threaded
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

The NIBCO lead-free* brass ball valve with threaded end connections provides bubble-tight shutoff. The valve's PTFE seats and lead free ball exhibit high corrosion resistance properties. The valve is ideal for hot/cold water and gas applications.

Specs

Valve Construction:

2 piece

Port Type:

Full Port

Connection Method:

Threaded

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Size:

1/2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy