The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" Sweat Brass Full Port Ball Valve, Class 600, 2 Piece (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Sweat Brass Full Port Ball Valve, Class 600, 2 Piece (Lead Free)

Brand:
Nibco
SKU:
NJ998XB
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat Brass Full Port Ball Valve, Class 600, 2 Piece (Lead Free)
Magnifying glass
Hover image to zoom
$122.02 each
In Stock
In Stock
Get 11 Wed, Sep 2
Order by today, receive Wednesday
Size
1-1/4"
1-1/2"
Connection Method
Sweat

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

The NIBCO lead-free brass ball valve with solder end connections provides bubble-tight shutoff. The valve's PTFE seats and lead-free ball exhibit high corrosion resistance properties. The valve is ideal for hot/cold water applications.

Features
    Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (3/8" to 2")
  • Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 3")
  • Full port
  • Blowout-proof stem
  • Standard lever handle
  • Female solder cup end connections
  • IAPMO listed to NSF/ANSI-61-8, NSF/ANSI-372 and UPC-IGC-157

Specs

Material:

Brass

Port Type:

Full Port

Valve Construction:

2 piece

Connection Type:

C x C

Connection Method:

Sweat

Size:

1-1/4"

Features:

Standard

Handle Style:

Lever

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy