The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" Threaded Brass Full Port Ball Valve, 600 Class, 2 Piece (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Threaded Brass Full Port Ball Valve, 600 Class, 2 Piece (Lead Free)

Brand:
Nibco
SKU:
NL998XB
Rating:
(0)
Q&A:
(0)
1-1/4" Threaded Brass Full Port Ball Valve, 600 Class, 2 Piece (Lead Free)
Magnifying glass
Hover image to zoom
$150.96 each
In Stock
In Stock
Get 16 Wed, Sep 2
Order by today, receive Wednesday
Size
1-1/4"
1-1/4"
Connection Method
Threaded

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

The NIBCO lead-free brass ball valve with threaded end connections provides bubble-tight shutoff. The valve's PTFE seats and lead free ball exhibit high corrosion resistance properties. The valve is ideal for hot/cold water and gas applications.

Features
    Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")
  • Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 4")
  • Full port
  • Blowout-proof stem
  • Standard lever handle
  • Threaded end connections
  • IAPMO listed to NSF/ANSI-61-8, NSF/ANSI-372 and UPC-IGC-157
  • CSA ANSI Z21.15 / CSA 9.1 (1/4" to 4")
  • CSA ASME B16.44: 5 psig (maximum) (1/4" to 4")
  • CSA ASME B16.33: 125 psig (maximum) (1/4" to 4")
  • CSA CAN / CGA 3.16 (1/4" to 4")
  • CSA CGA CR91-002: 1/2 psig, 2 psig, and 5 psig (1/4" to 4")
  • FM 1140 approved 175 wwp (1/4" to 2")
  • UL 1477 (YQNZ): Compressed gas shutoff valves - 250 psi (1/4" to 4")
  • UL 842 (YRBX): Flammable liquid shutoff valves - 250 psi (1/4" to 4")
  • UL 842 (YRPV): Gas shutoff valves - 250 psi (1/4" to 4")
  • UL 842 (MHKZ): Manual valves - 250 psi (1/4" to 4")
  • UL 125 (YSDT): LP-Gas shutoff valves - 250 psi (1/4" to 4")
  • UL Subject 258 (VQGU): Trim and drain valves (1/4" to 2")

Specs

Lead Free:

Yes

Material:

Brass

Port Type:

Full Port

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Connection Method:

Threaded

Valve Construction:

2 piece

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy