Apply to be a TradeMaster!
Main product image of 3/4" Full Port Ball & Waste Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Full Port Ball & Waste Sweat Ball Valve (Lead Free)

Brand:
Nibco
SKU:
NJ999X8
Rating:
(0)
Q&A:
(0)
3/4" Full Port Ball & Waste Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$28.73 each
BOX UP & SAVE 4%
$330.96 box of 12
$27.58 each
In Stock
In Stock
Get 10 Wed, Sep 23
Size
3/4"
Connection Method
Sweat

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

The NIBCO® lead-free* brass ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The two-piece valve features solder end connections for easy installation. Please refer to NIBCO technical data sheet, valve selection guide and catalog for engineering and installation information. Choose NIBCO® ball valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO® specialty valves are backed by a NIBCO INC. 2-year limited warranty.

Specs

Product Type:

Ball Valve

Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Material:

Brass

Lead Free:

Yes

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Bleeder

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy