Apply to be a TradeMaster!
Main product image of 2" Threaded Bronze Full Port Ball Valve, 2 Piece, 600 Class (Lead Free)
Magnifying glass
Hover image to zoom

2" Threaded Bronze Full Port Ball Valve, 2 Piece, 600 Class (Lead Free)

Brand:
Nibco
SKU:
NL951XD
Rating:
(0)
Q&A:
(0)
2" Threaded Bronze Full Port Ball Valve, 2 Piece, 600 Class (Lead Free)
Magnifying glass
Hover image to zoom
$355.67 each
In Stock
In Stock
Get 31 Tue, Sep 22
Order by today, receive Tuesday
Size
2"
1-1/4"
Connection Method
Threaded

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

The NIBCO bronze ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The two-piece valve features threaded ends for easy installation. Please refer to NIBCO technical data sheet, valve selection guides and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial, residential, mechanical and industrial applications. NIBCO ball valves are backed by the NIBCO INC. 5-year 125% limited warranty.

Specs

Size:

2"

Material:

Bronze

Handle Style:

Lever

Lead Free:

Yes

Connection Method:

Threaded

Port Type:

Full Port

Valve Construction:

2 piece

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy