Apply to be a TradeMaster!
Main product image of 3/4" Threaded Two-Piece Bronze Full Port Ball Valve, T-585-80-LF (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Two-Piece Bronze Full Port Ball Valve, T-585-80-LF (Lead Free)

Brand:
Nibco
SKU:
NLB950X8
Rating:
(0)
Q&A:
(0)
3/4" Threaded Two-Piece Bronze Full Port Ball Valve, T-585-80-LF (Lead Free)
Magnifying glass
Hover image to zoom
NLB950X8 has been discontinued
Discontinued February 19, 2026
This product was discontinued by the manufacturer.
Size: 
3/4"
1/4"1/2"3/4"1-1/4"2"2-1/2"
Connection Method: 
Threaded

MANUALS (1)

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO ball valve is made of lead-free Silicon Performance Bronze alloy and has achieved the stringent NSF/ANSI 61/CAN section 8 (Commercial Hot) and NSF/ANSI 372/CAN listings. The two-piece valve provides bubble-tight shutoff at 600 PSI and is dezincification resistant. The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction.

Specs

–
Valve Construction:

2 piece

Port Type:

Full Port

Connection Type:

FNPT x FNPT

Size:

3/4"

Lead Free:

Yes

Connection Method:

Threaded

Material:

Bronze

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm