Apply to be a TradeMaster!
Main product image of 1/2" Threaded Two-Piece Bronze Full Port Ball Valve, T-585-80-LF (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Threaded Two-Piece Bronze Full Port Ball Valve, T-585-80-LF (Lead Free)

Brand:
Nibco
SKU:
NLB950X6
Rating:
(0)
Q&A:
(0)
1/2" Threaded Two-Piece Bronze Full Port Ball Valve, T-585-80-LF (Lead Free)
Magnifying glass
Hover image to zoom
$43.71 each
In Stock
In Stock
Get 4 Wed, Sep 23
Size
1/2"
Connection Method
Threaded
Sweat

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

The NIBCO ball valve is made of lead-free Silicon Performance Bronze alloy and has achieved the stringent NSF/ANSI 61/CAN section 8 (Commercial Hot) and NSF/ANSI 372/CAN listings. The two-piece valve provides bubble-tight shutoff at 600 PSI and is dezincification resistant. The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction.

Specs

Size:

1/2"

Valve Construction:

2 piece

Material:

Bronze

Connection Method:

Threaded

Port Type:

Full Port

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy