Apply to be a TradeMaster!
Main product image of 1/2" PEX Bronze Mini Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Bronze Mini Ball Valve (Lead Free)

Brand:
Nibco
SKU:
PX10297X
Rating:
(0)
Q&A:
(0)
1/2" PEX Bronze Mini Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$24.92 each
BOX UP & SAVE 11%
$221.00 box of 10
$22.10 each
In Stock
In Stock
Get 49 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2"

Connection Type:

PEX Crimp x PEX Crimp

Features:

Mini Ball Valve

Handle Style:

Lever

Material:

Bronze

Valve Construction:

1 piece

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy