Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Bronze Ball Valve (Lead Free)

Brand:
Nibco
SKU:
PX01546X
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$25.91 each
BOX UP & SAVE 2%
$303.60 box of 12
$25.30 each
In Stock
In Stock
Get 10 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–

The NIBCO® PEX ball valve is made of lead-free* bronze alloy and features a convenient lever handle. The valve offers full flow and is manufactured from a high quality dezincification-resistant alloy which resists stress cracking and corrosion. The ball valve is ideal for use in a NIBCO® PEX piping system.


Product Features:

  • 100 psi at 180°F
  • Dezincification resistant
  • Lever handle
  • Lead-free*
  • NSF/ANSI/CAN-61
  • Complies with ASTM F877
  • Complies with ASTM F1807

Specs

–
Size:

3/4"

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

Lever

Material:

Bronze

Lead Free:

Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy