Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Nordyne Parts
Nordyne Motors
Condenser Fan Motors
Multi-Horse Power Condenser Motor, 01-0697
Brand:
Nordyne
SKU:
01-0697
Rating:
(0)
Q&A:
(0)
We no longer carry 01-0697
Unavailable since May 27, 2026
Description
–
01-0697 is an official OEM Multi-Horse Power Condenser Motor for Nordyne HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
Multi-Horse Power Condenser Motor, 01-0697
SKU:
01-0697
Nordyne
1/2 - 1/5 HP, 208-230 VAC Condenser Fan Motor (1075 RPM)
SKU:
WG840468
DiversiTech
5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/2-1/5 HP, 1075 RPM)
SKU:
5465
US Motors
5.5" Multi Horsepower Motor (1/5 - 1/2 HP, 208-230V, 1075 RPM)
SKU:
10468
MARS
Totaline - Condenser Fan Motor Multi-horsepower 1/5 - 1/2 HP 208/230v 3.25 Fla 1075 Rpm 2-speed, P257-E5465
SKU:
P257-E5465
Carrier
×
Video