Apply to be a TradeMaster!
Main product image of 5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/2-1/5 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/2-1/5 HP, 1075 RPM)

Brand:
US Motors
SKU:
5465
Rating:
(1)
Q&A:
(0)
5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/2-1/5 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$182.32 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 - 1/5 HP
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

Features:
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Designed for use with 370v Capacitors
  • Continuous Duty
  • Automatic Reset Thermal Overload Protector
  • Bearings have All Angle Thrust System
  • 140 F (60 C) Ambient
  • Class B Insulation

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/2 - 1/5

RPM:

1075

Phase:

1

Speeds:

2

Diameter (Inches):

5.6"

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

48YZ

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Phase
CURRENT ITEM
Permanent Split Capacitor
208/230V
1/2 - 1/5
1075
1
5-5/8" Masterfit Condenser Motor (208-230V, 1075 RPM, 1/2, 1/3, 1/4, 1/5 HP)
SKU: FE6002F
Permanent Split Capacitor
208/230V
1/4
1/2
1/3
1/5
1075
1

You May Also Need

5.6" OAO PSC Direct Drive Fan & Blower Motor (208-230V, 1/2-1/6 HP, 1075 RPM)
SKU: 5461-USMOTORS
US Motors

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

SUBSTITUTED

I have used these for years, now however Supplyhouse is substituting a different motor, I did not use the substituted motor, I sent them back. Perhaps they are great, but not what I ordered.
TRU
Mequon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy