Apply to be a TradeMaster!
Main product image of 5.5" Multi Horsepower Motor (1/5 - 1/2 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" Multi Horsepower Motor (1/5 - 1/2 HP, 208-230V, 1075 RPM)

Brand:
MARS
SKU:
10468
Rating:
(0)
Q&A:
(0)
5.5" Multi Horsepower Motor (1/5 - 1/2 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$205.45 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2, 1/5 HP

Description

–

MARS multi-horsepower condenser fan motors are ideal for truck stock. Three 1075 RPM models cover 208-230 volt applications from 1/6 to 1/2 HP.


Features:

  • Rheem mounting holes w/screws installed
  • Thru bolt or band mounting
  • Water slinger on shaft
  • Air conditioning or heat pump duty


Specifications:

  • Class "B" insulation
  • Single phase, 60 Hz
  • Thermal overload protected


Specs

–
Horse Power:

1/2

1/5

RPM:

1075

Voltage:

208/230V

Bearings:

Ball

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

5.5" Multi Horsepower Direct Drive Blower Motor (1/6 - 1/2 HP, 115V, 1075 RPM)
SKU: 10463
MARS
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy