Apply to be a TradeMaster!
Main product image of Nordyne Replacement Draft Inducer (1/31 HP, 115V, 3300 RPM)
Magnifying glass
Hover image to zoom

Nordyne Replacement Draft Inducer (1/31 HP, 115V, 3300 RPM)

Brand:
Packard
SKU:
66798
Rating:
(0)
Q&A:
(0)
Nordyne Replacement Draft Inducer (1/31 HP, 115V, 3300 RPM)
Magnifying glass
Hover image to zoom
$307.95 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Ball Bearing
  • Class B Insulation
  • Single Speed
  • Permanent Split Capacitor

Specifications:
  • H.P.: 1/31
  • Speeds: 1
  • Volts: 115
  • Amps: 0.46
  • Rotation: CCWSE
  • RPM: 3300
  • Bearings: Ball
  • Enclosure: Open
  • Hertz: 60
  • Type: PSC
  • Class: B

Specs

–
Type:

Permanent Split Capacitor

RPM:

3300

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Voltage
CURRENT ITEM
Product Image of Nordyne Replacement Draft Inducer (1/31 HP, 115V, 3300 RPM)
Nordyne Replacement Draft Inducer (1/31 HP, 115V, 3300 RPM)
SKU: 66798
3300
115V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy