Apply to be a TradeMaster!
Main product image of Norton Hot Surface Ignitor (271W)
Magnifying glass
Hover image to zoom

Norton Hot Surface Ignitor (271W)

SKU:
41-402
Rating:
(44)
Q&A:
(2)
Norton Hot Surface Ignitor (271W)
Magnifying glass
Hover image to zoom
$19.53 each
In Stock
In Stock
Get 123 Mon, Sep 14
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications
  • Ceramic Block Style: B, 1-1/4" wide
  • Terminal Connector Type: None
  • Lead Wire Length: 19"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Norton Hot Surface Ignitor (271W)
Norton Hot Surface Ignitor (271W)
SKU: 41-402
(44)
Universal Round Glo-Stix Silicone Nitride Hot Surface Igniter (120V)
SKU: IG1000N

You May Also Need

Product Reviews

4.61 out of 44 reviews
93% would recommend this product
4.61
out of 44 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
11%
3 star
5%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

KEEP A BACKUP IGNITER... SO WORTH IT !!!

Works perfectly. Easy to replace. Shipped to my door the next day... Thank you! Was getting tired of manually lighting the furnace for 36 hrs with it being 10 degrees outside. I have my backup igniter now and will continue to buy from SupplyHouse. Great prices and Fast Track shipping.... can't do better !!!
VS

Most Liked Negative Review

It failed after 24 hours of operation!

I replaced with a Honeywell "Glow Fly" ignitor which is the newest technology now being used. If you need to replace your hot surface ignitor replace with this new Glow Fly technology ignitor. This will be the last time you will need to replace.
Showing 1-10 of 44 reviews

Great Product arrived intact

Perfect product that arrived intact. This item is subject to be damaged in shipping easily, The packing provided ensured it arrived in perfect condition
Prosnd
Braintree, Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again...pending cost and availability of product

An everyday item that is stocked in vehicles and inventory.
Raphael
Greeley
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fixing my furnace
James
Independence WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

used to fix 1990 york stellar plus furnace.
diamond dave
slinger wi.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!!!

Thanks... Fast shipping
Biggpoll
Kansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The correct replacement for my burned out unit.

Cross reference tables guided me through selecting the igniter that matches my installation. Saved a $200 service call to my remote location. YouTube videos helped, of course.
South Twin
Northern Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Part was exactly as advertised. Came quickly and installed easily.
Brent
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got it on time

Exactly what I wanted.
Zab
Shakopee, MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ignitor always worked after arrival

These electric ignitors have always arrived in good working condition. I seem to get about 3 years life out of one.
Farm guy
Central Illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best

The best products and the best prices
Boomer
Dillon Mt
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this igniter work on a mortem furnace ( model #G18DO77CA3AA)

Asked by Robert 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Robert. The ignitor for your furnace would be Heat Controller part number R68GF0005, however, unfortunately we do not carry that brand. The ignitor also goes under Norton part number 201N, which was directly replaced by Honeywell part number Q4100C9046 - https://www.supplyhouse.com/Resideo-Q4100C9046-Silicon-Carbide-Hot-Surface-Igniter-w-19-1-8-Leads

Was this review helpful to you?

Q: Can I use this to replace my Norton 201W? Also, I have a wire adapter on the end of my ignitor. Is it easy to connect the adapter from my old part to my new part?

Asked by bob 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this ignitor can be used to replace the Norton 201W.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy