Apply to be a TradeMaster!
Main product image of Ignitor Kit w/ Plug, 903110A
Magnifying glass
Hover image to zoom

Ignitor Kit w/ Plug, 903110A

Brand:
Nordyne
SKU:
903110A
Rating:
(24)
Q&A:
(0)
Ignitor Kit w/ Plug, 903110A
Magnifying glass
Hover image to zoom
903110A has been discontinued
Discontinued March 31, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Hot Surface Ignitor Kit, 903110B
Brand:
Nordyne
SKU:903110B
(0)
Order by 6PM, receive 188 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
903110A is an official OEM Ignitor Kit w/ Plug for Nordyne HVAC equipment.

Specs

–
Product Type:

Ignitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Ignitor Kit w/ Plug, 903110A
Ignitor Kit w/ Plug, 903110A
SKU: 903110A
(24)
Ignitor

You May Also Need

Furnace Ignitor with Plug, 902661A
SKU: 902661A
Nordyne

Product Reviews

5 out of 24 reviews
100% would recommend this product
5
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 24 reviews

Will buy again...pending cost and availability of product

No other comment at this time.
Raphael
Greeley
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked like a charm

the part shipped was the correct part and it tested good,i installed it and it worked properly
damitdave
ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked perfectly. Fast shipping and great price.

This part worked great. Was exactly what I needed and the shipping was super fast. Not to mention the awesome price. Thank you.
The handyman
Northern Utah.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was the exact OEM replacement part that I needed.

No tweaking, redesigning or fabrication needed to install this part. Absolute Perfection.
Bill
Burleson, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by from here more if I needed the parts

I bought a furnace igniter from here this time and they shipped it fast and came on time and as expected.
Sam Sneed
Fort wayne Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful company

Had a problem with my part and was no hesitation to refund/replacement
B
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Part Easy

It was a perfect fit for my furnace,easy to change fixed the problem Great!
Jeeper
Lititz PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

well, we have heat again (now that we probably don't need it, being summertime). Installed with no problems.
Chewy
Pagosa Springs, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Bought 2 ignitors and other parts from you. Always received quick service.and delivery. Will definitely use you guys again.
Bruce
ILLINOIS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just popped it in and working like a champ

I was nervous as my furnace is 20 years old and the part number on the list with the book didn't have an 'A' but it is a perfect replacement. Pretty easy install. Can't speak to the length of life but it is working great so far.
Nick
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?