Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CMF-100-PG Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
CMF-100-PG
Description
–
Nordyne Furnace CMF 100-PG
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
1/2" x 3/8" 24V Natural or LP Gas Valve, 1046626
SKU:
1046626
Nordyne
Manifold Assembly, Repl, 258360R
SKU:
258360R
Nordyne
Hot Surface Ignition Module, 626421R
SKU:
626421R
Nordyne
Limit Switch L225 M/R, 626465R
SKU:
626465R
Nordyne
Blower Wheel and Housing, 667360R
SKU:
667360R
Nordyne
Filter 26.5" x 16.188", 669073R
SKU:
669073R
Nordyne
Furnace Ignitor with Plug, 902661A
SKU:
902661A
Nordyne
LP Orifice #36, 661036R
SKU:
661036R
Nordyne
120V Transformer (20va), 621096R
SKU:
621096R
Nordyne
Orif, Main Brnr, #16 Drill, 661016R
SKU:
661016R
Nordyne
5 MFD Round Run Capacitor (370V), 01-0021
SKU:
01-0021
Nordyne
3000 RPM Burner/Blower Motor for PGB Motors, 904478
SKU:
904478
Nordyne
1075 RPM 3 Speed Blower Motor (1/3 HP, 120V), 904502
SKU:
904502
Nordyne
Combustion Chamber, 901818
SKU:
901818
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video