Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DF6SE-X24K072C Parts - Nordyne Packaged Unit/RTU
Brand:
Nordyne
SKU:
DF6SE-X24K072C
Description
–
Nordyne Packaged Unit/RTU DF6SE-X24K072C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
33
Replacement Parts
Top Grille, 669404R
SKU:
669404R
Nordyne
Compressor, Cope, Zps20k5e-pfv-830, 921844
SKU:
921844
Nordyne
Manifold, Gas, Uf, G6, 3, 664303R
SKU:
664303R
Nordyne
1 Pole, 25FLA Contactor (24V), 1014863R
SKU:
1014863R
Nordyne
M/R Rollout Switch 320F, 626547R
SKU:
626547R
Nordyne
40VA Transformer (208/240-24V), 621709R
SKU:
621709R
Nordyne
Motor, Vs, Prog, Df6se, Ge5, 1/2hp, 14, M0092608R
SKU:
M0092608R
Nordyne
Sensor, Ambient, 626551R
SKU:
626551R
Nordyne
Sensor, Coil Temp, Dd, Q5re, 624740R
SKU:
624740R
Nordyne
240V Inducer Assembly, 903162
SKU:
903162
Nordyne
Drain Pan Replacement, 669190R
SKU:
669190R
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Gasket, Inducer Motor Mntng, 689518R
SKU:
689518R
Nordyne
R410A TXV Valve, 3 Ton, 664343R
SKU:
664343R
Nordyne
Flame Sensor with Wiring Harness, 903600
SKU:
903600
Nordyne
10" x 10" Blower Wheel, 667207R
SKU:
667207R
Nordyne
Inshot Burner, 660812R
SKU:
660812R
Nordyne
825 RPM Condenser Motor (1/4 HP, 230V), 621911
SKU:
621911
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video