Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DT3BA-042KA Parts - Nordyne Heat Pump
Brand:
Nordyne
SKU:
DT3BA-042KA
Description
–
Nordyne Heat Pump DT3BA-042KA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Muffler, 669546R
SKU:
669546R
Nordyne
1 Pole, 25FLA Contactor (24V), 1014863R
SKU:
1014863R
Nordyne
230V 1 Ph 42,800 Btu R22 Scroll Compressor, 922174
SKU:
922174
Nordyne
Defrost Sensor, 626491R
SKU:
626491R
Nordyne
3/8" Liquid Service Valve, 663862R
SKU:
663862R
Nordyne
Distributor, 663579R
SKU:
663579R
Nordyne
Coil, 497282R
SKU:
497282R
Nordyne
Orifice, 664063R
SKU:
664063R
Nordyne
7/8" Suction Service Valve, 663865R
SKU:
663865R
Nordyne
Defrost Control Board, 917178A
SKU:
917178A
Nordyne
1-Speed Condenser Fan Motor (1/4 HP 230V), 621917
SKU:
621917
Nordyne
18" Diameter 30 Degree 1/2" CW 4-Blade Fan, 667309R
SKU:
667309R
Nordyne
40/7.5 MFD Dual Round Capacitor (440V), 01-0292
SKU:
01-0292
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video