Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
MBHA-086ABFC-05 Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
MBHA-086ABFC-05
Description
–
Nordyne Furnace MBHA 086ABFC-05
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Hsg, Blower Half, Left, Gas Gun, 284481
SKU:
284481
Nordyne
Fan Control Limit Switch F110-25F, 626339R
SKU:
626339R
Nordyne
3" x 1-7/8" Blower Wheel, 667353R
SKU:
667353R
Nordyne
1/2" x 3/8" 24V Natural or LP Gas Valve, 1046626
SKU:
1046626
Nordyne
Hot Surface Ignition Module, 626421R
SKU:
626421R
Nordyne
10.5" x 7" Blower Wheel, 667252R
SKU:
667252R
Nordyne
Furnace Ignitor with Plug, 902661A
SKU:
902661A
Nordyne
LP Orifice #36, 661036R
SKU:
661036R
Nordyne
120V Transformer (20va), 621096R
SKU:
621096R
Nordyne
Rollout Limit Switch L140-30, 626391R
SKU:
626391R
Nordyne
Main Burner Orifice #17 (NG), 661017R
SKU:
661017R
Nordyne
Round Run Dual Capacitor 7.5 MFD 370 V, 01-0023
SKU:
01-0023
Nordyne
Right Hand Housing, 352880
SKU:
352880
Nordyne
3000 RPM Burner/Blower Motor for PGB Motors, 904478
SKU:
904478
Nordyne
Terminal Board, 632083
SKU:
632083
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video