Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
MGHA-090AAPQ-05 Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
MGHA-090AAPQ-05
Description
–
Nordyne Furnace MGHA 090AAPQ-05
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Fan Control F115-30, 626337R
SKU:
626337R
Nordyne
Rollout Limit Switch L155-40, 626341R
SKU:
626341R
Nordyne
3" x 2" Inducer Wheel, 667187R
SKU:
667187R
Nordyne
10.5" x 7" Blower Wheel, 667252R
SKU:
667252R
Nordyne
LP Orifice #36, 661036R
SKU:
661036R
Nordyne
Rollout Limit Switch L140-30, 626391R
SKU:
626391R
Nordyne
Main Burner Orifice #17 (NG), 661017R
SKU:
661017R
Nordyne
Round Run Dual Capacitor 7.5 MFD 370 V, 01-0023
SKU:
01-0023
Nordyne
24" Thermocouple, 632183R
SKU:
632183R
Nordyne
SPST Fan Relay (24V), 01-0157
SKU:
01-0157
Nordyne
1/2" X 1/2" 24v Step Opening Pilot Gas Valve w/ Convertible Regulator (150,000 BTU)
SKU:
720-474
Robertshaw
30VA Transformer (120V-24V), 621098R
SKU:
621098R
Nordyne
Pilot Burner Assembly w/ .014 Orifice, 660575R
SKU:
660575R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video