Apply to be a TradeMaster!
Main product image of EZ98DV 180,000 BTU Indoor/Outdoor Residential Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom

EZ98DV 180,000 BTU Indoor/Outdoor Residential Tankless Water Heater (LP)

Brand:
Noritz
SKU:
EZ98DV-LP
Rating:
(0)
Q&A:
(0)
EZ98DV 180,000 BTU Indoor/Outdoor Residential Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom
$1,638.79 each
In Stock
In Stock
Get 1 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
9.8 MAX GPM
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Warranty
25 Year Limited on Heat Exchanger for Residential Use/ 5 Year Limited on Parts/ 1 Year on Labor Warranty
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Energy Star Rated
Yes

Description

–
  • Top Water connections eliminates additional water piping.
  • Direct tank replacement EZ mounting saves time
  • 2" PVC & 2" Flex Vent allows you to run the venting through existing B-Vent
  • Multiple vent options: Direct Vent/Single Vent/Flex Single Vent/Outdoor Exhaust
  • Now Wi-Fi capable with use of Noritz Connect Adapter

Specs

–
Product Type:

Tankless Heater

Application:

Residential

Type:

Condensing

Fuel Type:

Propane

Gas Input:

18000 to 180000 BTU/h

Max Flow (GPM):

9.8

Energy Factor:

0.97

Max Temp (F):

140°F

Gas Connection:

3/4"

Water Connection:

3/4"

Installation Type:

Indoor/Outdoor

Energy Star Rated:

Yes

Height (Inches):

27"

Width (Inches):

18-1/2"

Depth (Inches):

12.8"

Features:

Wifi

Warranty:

25 Year Limited on Heat Exchanger for Residential Use/ 5 Year Limited on Parts/ 1 Year on Labor

BTU (Max):

180000

BTU (Min):

18000

Vent Type:

Direct Vent

Flow Rate at 40F Temp Rise (GPM):

8.6

Flow Rate at 50F Temp Rise (GPM):

6.9

Flow Rate at 60F Temp Rise (GPM):

5.7

Flow Rate at 70F Temp Rise (GPM):

4.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

87 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy