Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Diameter (Inches)
–
4" Filter (1)
4" (1)
5" Filter (1)
5" (1)
5-1/2" Filter (1)
5-1/2" (1)
6" Filter (1)
6" (1)
7" Filter (1)
7" (1)
Review Score
–
5 Filter (1)
(1)
4 Filter (1)
(1)
Price Range
–
$50 to $60 Filter (4)
$50 to $60 (4)
$80 to $90 Filter (1)
$80 to $90 (1)
Home
Heating Supplies & Parts
Boiler Venting
Z-Flex Venting
Chimney Liners
Nose Cones
Nose Cones
5 items
FILTER
Grid
List
Sort: Default
2NCXXXX04 Compare Checkbox
Compare
4" Nose Cone
SKU:
2NCXXXX04
Z-FLEX
SKU:
2NCXXXX04
Brand:
Z-FLEX
(1)
–
+
$50.47
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
2NCXXXX05 Compare Checkbox
Compare
5" Nose Cone
SKU:
2NCXXXX05
Z-FLEX
SKU:
2NCXXXX05
Brand:
Z-FLEX
–
+
$52.07
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
2NCXXXX05.5 Compare Checkbox
Compare
5-1/2" Nose Cone
SKU:
2NCXXXX05.5
Z-FLEX
SKU:
2NCXXXX05.5
Brand:
Z-FLEX
–
+
$52.55
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
2NCXXXX06 Compare Checkbox
Compare
6" Nose Cone
SKU:
2NCXXXX06
Z-FLEX
SKU:
2NCXXXX06
Brand:
Z-FLEX
(1)
–
+
$53.03
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
2NCXXXX07 Compare Checkbox
Compare
7" Nose Cone
SKU:
2NCXXXX07
Z-FLEX
SKU:
2NCXXXX07
Brand:
Z-FLEX
–
+
$84.89
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video