Apply to be a TradeMaster!
Main product image of 4" Nose Cone
Magnifying glass
Hover image to zoom
4" Nose Cone
Magnifying glass
Hover image to zoom
$50.47 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
4" Nose Cone

Nose Cones are available in 3", 4", 5", 5.5", 6", 7", 8", 9", 10", 12", 14", and 16" diameters. Used to snake flexible liner down chimney flue. Tapered design self centers liner for smoother installation.

*Image does not represent actual item.

Specs

–
Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid Product

Well made, helped with install, and should come as part of the liner kit! Did have to compress the cone to an oval shape, as the OD was larger than the inside of my chimney. Install took longer than expected, but cone was needed to get liner down.
JD
Buffalo, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy