Apply to be a TradeMaster!
Main product image of Model 695 Ventilation Fan, 3" Duct (70 CFM)
Magnifying glass
Hover image to zoom
Model 695 Ventilation Fan, 3" Duct (70 CFM)
Magnifying glass
Hover image to zoom
695 has been discontinued
Discontinued August 16, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1.5 Sones Roomside Series Ventilation Fan Only, Energy Star (80 CFM)
Brand:
Broan
SKU:BE8
(0)
Order by 6PM, receive 15 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
3"
Product Highlight: Sone
6 Sones
Product Highlight: Housing Dimension
7-1/2" x 7-1/4" x 3-5/8"
Product Highlight: Grille Dimension
9-1/8" x 8-3/4" x 1/2"
Product Highlight: Warranty
1 Year Warranty

Description

–
This ventilation fan has a molded plastic impeller, 2-pole motor and a spring mounted plastic grille. Fits 2" x 4" ceiling or wall construction. The snap-in motor plate requires no tools for installation or removals.

Features:
  • 70 CFM, 6.0 Sones
  • 3" duct size
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit
  • Housing fits between joists or wall studs Powerful centrifugal blower wheel
  • Double-strength steel mounting flanges with keyhole slots for fast installation
  • Designed for bathrooms up to 65 sq. ft. and other rooms up to 85 sq. ft.
  • Damper opens when fan is turned on, shuts when fan is off

Specs

–
Duct Size:

3"

Air Flow Capacity (CFM):

70

Sone:

6

Amperage:

1.2

Voltage:

115V

Hertz:

60

Housing Dimension:

7-1/2" x 7-1/4" x 3-5/8"

Grille Dimension:

9-1/8" x 8-3/4" x 1/2"

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.33 out of 6 reviews
67% would recommend this product
3.33
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
17%
3 star
17%
2 star
17%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

great factory parts

You had the parts in stock even though the manufacturer has them on back order.
Rob
Miami, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

squeek in old housing cnt replace the housing cause how cut,

had the old fan afixed. this one came with a blade a slight vary so i took it off. used a washer bolt + plier + glue and ripped each fan off the motor, slightly smooth just force it rushly. i had to this came sqeeuk squeek in my studio, in the old housing its center off, now notice noise less. just swap the fan versa, whooping motor in this do, going to dw40 every 3 months now to keep it from rusting like the earlier.
#c_4sativa
hell on earth
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price and fast shipping! Thnx.

This fan was an exact replacement of a 15yr. old unit. It fit perfectly and operates very well.
georgeorge
New h\Hudson, Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this fan, but I did not use it completely

This is an update. I bought this to replace a model 695 fan that lasted 17 years. I could not use all of it, so I just used the motor and fan blades. That worked, but was quite loud and had a squeal as noted by another reviewer. I thought that squeal was due to the newer fan blades that were very different from the old one. So today I removed that fan and put on the old one. They are very different and the shaft of the old one was flatted whereas the new one was fluted and smaller in diameter. A little epoxy took care of that, so now the squeal is gone.
Carl
Indialantic, FL
6 years ago
Was this review helpful to you?

I would buy this product, but it has changed

I bought the old Nutone 695 bathroom fan in 2003 and it failed with an open circuit a few days ago. I thought, great, they still make the fan. It was delivered in about 4 days. I was hoping that I could just remove the fan motor assembly that comes out easily and replace it with the new one, but alas, they changed it enough that that was not possible. I then tried to get to the housing in the attic, but that that was impossible due to the way they redid our AC air handler. So, then I thought well if the only issue is the motor windings, I could just replace that part. No, the new motor was slightly different. So, I basically took the new motor and fan disk and used it to replace the old ones on the old removable motor frame piece. It works fine, but is a good bit louder than the old one. So, I can say that the original Nutone 695 was great, but I'm not too sure of this one.
Carl
Indialantic, FL
6 years ago
Was this review helpful to you?

Lasted less than a year

squeal that wakes the entire house. we were able to use this unit for less than a year. spend the extra money and buy a Panasonic. This was not purchased at supplyhouse.com
AA Plumber
Lanesborough MA
11 years ago
Was this review helpful to you?