
| Product Type: | Ventilation Fan w/ Light |
|---|---|
| Duct Size: | 4" |
| Lighting: | Incandescent |
| Air Flow Capacity (CFM): | 70 |
| Sone: | 3 |
| Amperage: | 2 |
| Voltage: | 120v |
| Hertz: | 60 |
| Housing Dimension: | 9" x 9" x 5-3/4" |
| Grille Dimension: | 12" x 10-3/4" |
| Housing Material: | Galvanized Steel |
| Grille Material: | Polymeric |
| Grille Finish: | White |
| Warranty: | 1 Year |