Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Broan-NuTone Ventilation Fans
Broan-NuTone Utility Ventilation Fans
Discharge Ventilation Fans
Model 8310 3-1/4" x 10" Round Side Discharge Ventilation Fan (160 CFM)
Brand:
NuTone
SKU:
8310
Rating:
(0)
Q&A:
(0)
Hover image to zoom
8310 has been discontinued
Discontinued November 10, 2022
This product was discontinued by the manufacturer.
MANUALS (2)
Submittal Sheet
Install Instructions
Submittal Sheet
Install Instructions
Replacement Parts
View All
Direct Replacement:
Model 503 8" Side Discharge Ventilation Fan (160 CFM)
Brand:
Broan
SKU:
503
(0)
Backorder
Get it
Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
160 CFM
3-1/4" x 10"
5 Sones
1 Year Warranty
Description
–
Features:
160 CFM 5.0 Sones.
Installed in walls or ceilings and depending on where they are installed, they could discharge vertically or horizontally
Use with 834 filter (optional)
Motors and impeller-type blade assemblies snap in
Housings have plug-in electrical receptacles
Fits 2" x 4" walls or installs in ceilings
Specs
–
Duct Size:
3-1/4" x 10"
Sone:
5
Air Flow Capacity (CFM):
160
Housing Material:
Galvanized Steel
Type:
Side Discharge
Grille Finish:
White
Warranty:
1 Year
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Duct Size
...
Sone
...
Air Flow Capacity (CFM)
...
Type
...
Grille Finish
...
CURRENT ITEM
Model 8310 3-1/4" x 10" Round Side Discharge Ventilation Fan (160 CFM)
SKU:
8310
NuTone
3-1/4" x 10"
5
160
Side Discharge
White
Model 503 8" Side Discharge Ventilation Fan (160 CFM)
SKU:
503
Broan
3-1/4" x 10"
5
160
Side Discharge
White
15
Replacement Parts
Screw - #10-32 x 1/2"
SKU:
S99150471
Broan
Fan Blade, S99020165
SKU:
S99020165
Broan
Sheet Metal Nut - 1/4"-20
SKU:
S99260434
Broan
Wiring Box Cover, S98000985
SKU:
S98000985
Broan
Housing Mounting Bracket - Long
SKU:
S98003036
Broan
Motor Mounting Bracket
SKU:
S98007820
Broan
Mounting Screw - #8-32 x 1/2"
SKU:
S99150479
Broan
Sheet Metal Replacement Screw
SKU:
S99170245
Broan
Grille Mounting Bracket
SKU:
S98007819
Broan
Grille, S99111332
SKU:
S99111332
Broan
Screw - #8B x 1/4"
SKU:
S99150417
Broan
Motor, S99080355
SKU:
S99080355
Broan
Damper Bushing
SKU:
S99100379
Broan
Nut, #6-32 x 5/16"
SKU:
S99260428
Broan
Grille Mounting Stud / Screw - 1/4-20 x 1-13/16"
SKU:
S99420585
Broan
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video