Apply to be a TradeMaster!
Main product image of Model 8664RP Ventilation Fan w/ Light, 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom

Model 8664RP Ventilation Fan w/ Light, 4" Round Duct (100 CFM)

Brand:
NuTone
SKU:
8664RP
Rating:
(9)
Q&A:
(0)
Model 8664RP Ventilation Fan w/ Light, 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom
8664RP has been discontinued
Discontinued July 28, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
5 Sones
Product Highlight: Housing Dimension
9" x 9" x 6"
Product Highlight: Grille Dimension
15" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

–
NuTone's Powerful Deluxe Fan-Light Combination units quietly remove stale air and damaging moisture from bathrooms. Damper/duct connector fits 4" round ducts.

Features:
  • 100 CFM, 5 Sones
  • 4" round duct size
  • Ventilates bathrooms up to 95 sq. ft., other rooms up to 125 sq. ft.
  • White round grille with glass lens
  • 100W incandescent light (bulbs are sold separately), night-light is not available with this unit
  • UL listed for use in a tub/shower stall enclosure when used with GFI branch circuit wiring
  • Type IC for use in contact with thermal insulation
  • Lens: Frosted Glass (9-3/4" diameter)
  • Reflector: Steel, white powder coat finish (9-3/4" diameter).

Specs

–
Product Type:

Ventilation Fan w/ Light & Night Light

Duct Size:

4"

Air Flow Capacity (CFM):

100

Sone:

5

Amperage:

1.9

Voltage:

120v

Hertz:

60

Housing Dimension:

9" x 9" x 6"

Grille Dimension:

15" Diameter

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Duct Size
Air Flow Capacity (CFM)
Sone
Amperage
Ventilation Fan w/ Light & Night Light
4"
100
5
1.9
Model 750 Ventilation Fan w/ Light & Night Light, 4" Round Duct (100 CFM)
SKU: 750
Ventilation Fan w/ Light & Night Light
4"
100
5
1.9

7 Replacement Parts

Motor Isolation Mount
SKU: S32787000
Broan
Housing Hanger Bar
SKU: S44388000
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 9 reviews
88% would recommend this product
4.33
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
22%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Very happy with purchase.

This fan unit was an exact match to the original which was installed 0ver 20 years ago. In fact, I just used the fan component from the new one and installed it in the original housing. Fit like a glove. The glass and intake grill were also an exact match so replaced the original which had acquired some "patina" Very happy with every aspect of this purchase.
JP
Boston, Mass.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good unit to replace a failed fan in old unit

This is an exact fit for the original fan installed 20 years ago. I needed a new fan. I also used the light bulb holder and outside cover which came with the new unit. One warning: wear gloves as fan unit has sharp edges. Also when you remove the single screw holding the old fan in place the fan will fall out so have a hand on it so it doesn't hit you in the head. New fan is much quieter.
NHB
NH
3 years ago
Was this review helpful to you?

Good airflow and reasonably quiet.

I recently bought one of these bathroom fans for parts because the squirrel cage blower on the prior unit slipped lower on the shaft and started rubbing on the metal housing. Overall, I think these are good fans and I like the stability of the design which allows for a new fan assembly to just be swapped into and older fan housing with very little effort, I can see opportunities for improvement in two areas. First, the metal on the blower assembly is very sharp. If would be nice if the razor sharp steel was filed or sanded so it was more difficult to get your fingers cut when handling the subassembly. Second, I think there should be a keyed metal disk on the shaft of the fan motor to support the plastic squirrel cage blower rather than relying on the plastic material itself to not strip out where it attaches to the motor shaft.
Ancient Geek
Sunapee, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buy

Worth every penny
Dead eye
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I purchased as a replacement for an existing 8664 which the fan motor ceased to work. It was easier to just replace the guts and used the new cover as to replace the unit which would mean sheet rock, and painting for the customer. I always used this model years ago, was always happy with it.
Bernie
Delmar, New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Was as advertised. Installed easily. Kind of noisy.
Mike
Rochester, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and economical

I received my order very quickly. The product was also at the best price available.
Rita
Armagh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value/ very happy same blower motor mount as 20 year il

Product is a good value for the price. What makes it a great unit is that the new blower motor is mounted to a metal plate that fits exactly in a 20 year old Nutone Broan unit that had stopped working. Was very easy replacement—- one screw holds in the metal mounting plate so unscrew and remove old until, place new unit in housing and reinsert screw and you simply plug in new blower into housing that has a outlet type connection. Installed new grille that came with unit and it looks, sounds and works like new. Hats off to Nutone Broan for keeping the mounting arrangement the same after all these years so I did not have to replace the housing which would have required Sheetrock damage, repair, spackling and painting.
Randy
Eastham, Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

way too noisy it's unbearable
Sam
Attleboro
8 years ago
Was this review helpful to you?