Apply to be a TradeMaster!
Main product image of Model 9427P Double 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Magnifying glass
Hover image to zoom
Model 9427P Double 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Magnifying glass
Hover image to zoom
9427P has been discontinued
Discontinued December 15, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
Model 164 Double 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Brand:
Broan
SKU:BR164
(5)
Order by today, receive 7 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8-3/8" x 14-1/4" x 6-3/8"
Product Highlight: Grille Dimension
10-1/4" x 15-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

NuTone's Two-Bulb Heat-A-Lamp (Type IC) produces instant warmth with 2 standard BR40/R40 size 250-watt infrared bulbs (not included) plus a 70 CFM ventilator. Includes adjustable hanger bar system that spans up to 24".

Features:
  • 70 CFM, 3.5 Sones
  • 4" ducting
  • White polymeric grille
  • Sturdy steel housing
  • Housing can be adjusted vertically after ceiling is finished
  • Uses (2) 250W BR40-size infrared bulbs (not included)
  • Housing Dimensions: 8-3/8" x 14-1/4" x 6-3/8"
  • Grille Dimensions: 10-1/4" x 15-5/8"
  • Fits 2" x 8" ceiling construction
  • May be used with Control Models 59W/V, 61W/V, 62 W/V, 63W/V, 64W/V, 66W/V and 68W/V two-function control (available separately)
  • Type IC, UL Listed for 60 Deg C wiring (retrofit)

Specs

Product Type:

Bulb Heater/Fan Combo

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

3.5

Voltage:

120v

Amperage:

4.5

Wattage:

545

Grille Material:

Polymeric

Housing Material:

Steel

Grille Finish:

White

Housing Dimension:

8-3/8" x 14-1/4" x 6-3/8"

Grille Dimension:

10-1/4" x 15-5/8"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Duct Size
Air Flow Capacity (CFM)
Sone
Voltage
CURRENT ITEM
Product Image of Model 9427P Double 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Model 9427P Double 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
SKU: 9427P
Bulb Heater/Fan Combo
4"
70
3.5
120v

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: NuTone 9427P Double 250W Bulb Heater with Exhaust Fan Can this be installed as a wall unit? Bathroom ceiling has duct work between every joist.

Asked by Linda 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer does not recommend installing this fan in a wall.

Was this review helpful to you?