Apply to be a TradeMaster!
Main product image of Model AEN110 Energy Star Rated & HVI Certified Bath Fan (110 CFM)
Magnifying glass
Hover image to zoom

Model AEN110 Energy Star Rated & HVI Certified Bath Fan (110 CFM)

Brand:
NuTone
SKU:
AEN110
Rating:
(0)
Q&A:
(1)
Model AEN110 Energy Star Rated & HVI Certified Bath Fan (110 CFM)
Magnifying glass
Hover image to zoom
AEN110 has been discontinued
Discontinued July 4, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Model AE110 Energy Star Rated & HVI Certified Bath Fan (110 CFM)
Brand:
Broan
SKU:AE110
(0)
Order by today, receive 62 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Sone
1.3 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

Features:
  • Features a powerful 110 CFM permanently lubricated and sealed motor that's specifically designed for continuous use applications
  • Compatible with a number of NuTone multi-function and time control wall switches (sold separately)
  • UL listed and suitable for use over bathtubs and showers when connected to a GFCI-protected branch circuit
Specifications:
  • Energy Star: Yes
  • Made in America: Yes
  • UL Rating: Wet Location
  • Sones: 1.3
  • Speeds: 1
  • Manufacturer Warranty: 1 Year Limited
  • CFM: 110

Specs

Features:

Energy Star Qualified

Product Type:

Ventilation Fan

Voltage:

120v

Sone:

1.3

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

6 Replacement Parts

Housing Flange
SKU: S1100144
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi what are the dimenions of plastic cover thats on the outside of the fan? I have older vent fan with the model number Nu-tone QTRN -110B. Does this model a good replacement for that?

Asked by Anthony D. 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Anthony, thanks for writing in. Yes, the AEN110 is considered a direct replacement for the QTRN110. The housing dimensions are 9-1/4" x 10" x 5-3/4" and the grille is 11-1/4" L x 12" W.

Was this review helpful to you?