Pros, Join Our TradeMaster Program!
Description
Powerful and efficient In-Line fans clear the air in bathrooms, spas, and offices. Remote-mounted either horizontally or vertically, they can be used for many different types of applications. Ideal for continuous duty applications.

Features:
  • Remotely mounted fan reduces noise in occupied areas.
  • Use with adjustable inlet grilles to control flow for any situation.
  • Remote mounting provides flexibility in system design.
  • High quality external rotor motor features long life, efficiency and quiet operation.
  • Easy mounting to rafters or joist.
  • Backward inclined centrifugal fan for strong air delivery with minimal noise.
Read more
Specs
Duct Size:
6"
Air Flow Capacity (CFM):
250
Product Type:
Remote Mount Ventilation Fan
Amperage:
0.8
Voltage:
115v
Hertz:
60
Housing Material:
Plastic
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.