Shop Klein Tools Limited Time Promotion
Main product image of FR Series Round Inline Exhaust Fan, 6" Duct (345 CFM)
Magnifying glass
Hover image to zoom

FR Series Round Inline Exhaust Fan, 6" Duct (345 CFM)

Brand:
Fantech
SKU:
FR160
Rating:
(6)
Q&A:
(3)
FR Series Round Inline Exhaust Fan, 6" Duct (345 CFM)
Magnifying glass
Hover image to zoom
$342.16 each
In Stock
In Stock
Get 9 Thu, Oct 15
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
1.14
Product Highlight: Air Flow Capacity (CFM)
345 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
6"
Product Highlight: Voltage
115V
Product Highlight: RPM
2750 RPM

Description

–
CAUTION: For General Ventilation Use Only. Do Not Use To Exhaust Radon, Hazardous Or Explosive Materials And Vapors

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:
  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty

Specs

–
Duct Size:

6"

Voltage:

115V

RPM:

2750

Air Flow Capacity (CFM):

345

Rated Watts:

129

Wattage Range:

103-130

Max. Amps:

1.14

Housing Material:

Molded Housing

Warranty:

5 Year

0" Ps:

345 CFM

0.2" Ps:

298 CFM

0.4" Ps:

252 CFM

0.6" Ps:

197 CFM

0.8" Ps:

157 CFM

1.0" Ps:

135 CFM

1.5" Ps:

110 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Duct Size
Voltage
RPM
Air Flow Capacity (CFM)
Rated Watts
CURRENT ITEM
Product Image of FR Series Round Inline Exhaust Fan, 6" Duct (345 CFM)
FR Series Round Inline Exhaust Fan, 6" Duct (345 CFM)
SKU: FR160
(6)
6"
115V
2750
345
129
FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM)
SKU: FG6
6"
120v
2700
303
72

You May Also Need

Galvanized Steel Silencer for 6" Duct
SKU: LD6
Fantech

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I love these fans. Quite no vibration powerful

I used the 6 inch round in-line fan to exhaust the kitchen area. 8 inch flex from an 8 inch barber Colman ceiling register thru the attic and out the sidewall . Used a bathroom exhaust fan timer 5,10,20 minutes . Perfect because the fan is 15 ft away and so quite.
Sheetmetal dan
New Smyrna beach florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick arrival, doing the job

In our farm's separator building
Table Rock
Western NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

the description was perfect and it fit exactly the way it supposed to and the shipping was exactly on time Thank you
stan
Aspen , Co
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I need to replace the old fan

just what I need to replace the old fan
Jim
Cincinnati
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again from SupplyHouse in 25 years

My last Fantech radon fan lasted 27.6 years, and so I purchased the same model a couple weeks ago from SupplyHouse.com. Their delivery time was a record and the exact item purchased was delivered. It's been installed and has reduced the radon as expected. When this fan dies in a quarter of a century, I will purchase another from supplyhouse.com - I'm sure they'll still be in business based on what I saw from them this time. Brian
Brian
Great Meadows, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent, Long-Lasting Product

Use as a finished basement exhaust fan for humidity,cigar smoke etc. I bought this one to replace the same model that ran flawlessly for over 16 years on an almost constant basis. Highly recommend. Quiet and efficient. Maintenance free.
GV
Saratoga, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: can this fan be used as bathrooms exhaust fan

Asked by luca 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the FR160 inline fan could be used in conjunction with a bathroom exhaust. This would require the use of ducting and grille boxes to vent the air into the 6" duct required by the FR160 fan.

Was this review helpful to you?

Q: What is the part number of the control for this?

Asked by Patty Mayonaisse 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use a WC15 rotary dial speed control or a Décor style SCD5.

Was this review helpful to you?
-

5A Rheostat "WC15 - Variable Speed Control with ON/OFF Switch" - Pex Supply SKU# WC15

Was this review helpful to you?
-

I have two of them, one in each bathroom. They really move air compared to all other fans I've seen / checked out. If I were buying now, I'd likely go with the next model down to get a fan that is more quiet. Also suggest if you get a squirrel cage fan like this, get the in-line filter that is between the bathroom and the fan. This will prevent fine stuff in the air from accumulating on the fan. Also get a back flow preventer that goes between fan and vent to outside. This will prevent air from blowing into your house when fan is off. Filterbox is ~ $90.00 and the back flow preventer valve is ~$30.00

Was this review helpful to you?

Q: Do these fans have attach feature to allow mounting them? Does it come with vibration (noise) isolation (rubber) brackets?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The unit comes with a mounting bracket, but not with vibration isolation pads.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy